This product requires certification to purchase.

Sequencer

You last purchased this on
 
Supco

Q Series Sequencer

  • Fast #
  • Part #SQ112
  • Item #7531165
  • Manufacturer Part #Q112
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Q Series Sequencer

  • Fast #
  • Part #SQ112
  • Item #7531165
  • Manufacturer Part #Q112
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Five second delay between all subsequent stages, unless they function together
  • Control circuit: 24V
  • UL® and CSA® approved
  • Requires Certification

Documents


Specifications

AMP:
30
Brand Model Compatibility:
Universal
CSA Certified:
Yes
Collection:
Q Series
Phase:
Single Phase
Product Type:
Heat Sequencer
Stages:
Single
Temperature Range:
-50 to 165 Deg F
Time Delay:
No
UL Listed:
Yes
Volts:
24V