Q Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Five second delay between all subsequent stages, unless they function together
- Control circuit: 24V
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- Lennox: 58C9701, Goodman: B129096, York: 525-37322-000, Zettler: ZC24A34-1, White Rodgers: 24A34-1, 24A34-7, 24A34-13, Klixon: 6000AONI-98, Mars: 33241, 33841
- CSA Certified:
- Yes
- Collection:
- Q Series
- Phase:
- Single Phase
- Product Type:
- Heat Sequencer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Stages:
- Single
- Temperature Range:
- -50 to 165 Deg F
- Time Delay:
- Yes
- Time Delay Range:
- 0.08 min
- UL Listed:
- Yes
- Volts:
- 24V