Q Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Five second delay between all subsequent stages, unless they function together
- Control circuit: 24V
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- Goodman: BT1256504, ICP: HQ1056789, HN67QC005, Zettler: ZC24A34-3, White Rodgers: 24A34-3, Klixon: 6000AONI-87, 6000EO-102, Mars: 33244, 33844
- CSA Certified:
- Yes
- Collection:
- Q Series
- Phase:
- Single Phase
- Product Type:
- Heat Sequencer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- Single
- Temperature Range:
- -50 to 165 Deg F
- Time Delay:
- Yes
- Time Delay Range:
- 0.08 min
- UL Listed:
- Yes
- Volts:
- 24V