This product requires certification to purchase.

You last purchased this on
 
Supco

Q Series

  • Fast #
  • Part #SQ106
  • Item #2227104
  • Manufacturer Part #Q106
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Q Series

  • Fast #
  • Part #SQ106
  • Item #2227104
  • Manufacturer Part #Q106
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Five second delay between all subsequent stages, unless they function together
  • Control circuit: 24V
  • UL® and CSA® approved
  • Requires Certification

Documents


Specifications

AMP:
30
Brand Model Compatibility:
33233, 33833
CSA Certified:
Yes
Collection:
Q Series
Phase:
Single Phase
Product Type:
Heat Sequencer
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Stages:
Single
Temperature Range:
-50 to 165 Deg F
Time Delay:
Yes
Time Delay Range:
110 min
UL Listed:
Yes
Volts:
24V