This product requires certification to purchase.

QC Female x QC Male Terminal Adapter 10-Piece

You last purchased this on
 
Supco

QC Female x QC Male Terminal Adapter 10-Piece

  • Fast #
  • Part #ST1122
  • Item #7531003
  • Manufacturer Part #T1122
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

QC Female x QC Male Terminal Adapter 10-Piece

  • Fast #
  • Part #ST1122
  • Item #7531003
  • Manufacturer Part #T1122
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 188" (.250") 2 Male x 1 Female 10 Pieces
  • Supco® terminal service packs are handy and low priced, ideal for small jobs.
  • Pack of 10
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
Color Finish Name:
Silver
End Connection 1:
Coupler
End Connection 2:
Male
End Connections:
Coupler x Male
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1/4 in
Length:
1 in
Material:
Copper
Maximum Temperature:
221
Package Quantity:
10
Product Type:
Connector
UL Listed:
No
Volts:
600V
Width:
4 in