This product requires certification to purchase.

Receptacle Kit for Maytag 12001676

You last purchased this on
 
Supco

Receptacle Kit for Maytag 12001676

  • Fast #
  • Part #SRR123
  • Item #4479627
  • Manufacturer Part #RR123
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Receptacle Kit for Maytag 12001676

  • Fast #
  • Part #SRR123
  • Item #4479627
  • Manufacturer Part #RR123
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can replace Maytag® 12001676
  • High temperature ceramic block
  • Complete receptacle with bracket
  • Requires Certification

Specifications

Brand Model Compatibility:
Maytag 12001676
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
GSA Approved:
No
Height:
1-3/4 in
Length:
10 in
Material:
Porcelain
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Receptacle Kit
Thickness:
1 in
UL Listed:
Yes
Volts:
240V
Width:
1-1/2 in