This product requires certification to purchase.

Receptacle Kit

You last purchased this on
 
Supco

Receptacle Kit

Brand image
You last purchased this on
 
Supco

Receptacle Kit

  • Fast #
  • Part #SRRUPR
  • Item #4416422
  • Manufacturer Part #RRUPR
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal surface element receptacle
  • Can replace UPR
  • Heavy duty
  • Horizontal mounting bracket
  • Push on spade terminals
  • Requires Certification

Specifications

Brand Model Compatibility:
Electrolux: 5303935058, GE: WB17X210, Whirlpool: 330031
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
GSA Approved:
No
Height:
1-3/4 in
Length:
10 in
Material:
Porcelain
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Receptacle Kit
Thickness:
1 in
UL Listed:
Yes
Volts:
240V
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #SRRUPS
Item #4479602
5 out of 5 Customer Rating
Requires Certification
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
Part #SRR123
Item #4479627
3.6 out of 5 Customer Rating
Requires Certification
Part #SRR110
Item #4416368
5 out of 5 Customer Rating
Requires Certification
Part #T3090034F
Item #7223078
5 out of 5 Customer Rating
Requires Certification
Part #E91227
Item #7222679
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SST04
Item #4416372
3.4 out of 5 Customer Rating
Requires Certification
Part #SCH44X10009
Item #4603164
3.1 out of 5 Customer Rating
Requires Certification
Part #SCH44K10005
Item #4416424
4.2 out of 5 Customer Rating
Requires Certification
Part #SSGR403
Item #4479549
3.9 out of 5 Customer Rating
Requires Certification
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
Part #SMP21YA
Item #4417375
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing