This product requires certification to purchase.

Replacement Sail Switch with Metal Plunger

You last purchased this on
 
Supco

Replacement Sail Switch with Metal Plunger

  • Fast #
  • Part #SES1024STL
  • Item #10032046
  • Manufacturer Part #ES1024STL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Replacement Sail Switch with Metal Plunger

  • Fast #
  • Part #SES1024STL
  • Item #10032046
  • Manufacturer Part #ES1024STL
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement sail switch kit for Magic-Pak®, Magic-Chef® and Comfort Pack®
  • Replaces OEM numbers: JMPO-102-4C, 03336A-000
  • Replaces industry numbers: 251010, 53 5152, PRS486754, DRS32346A
  • Requires Certification

Specifications

AMP:
3.5
Application:
HVAC/R Systems
Brand Model Compatibility:
Magic Pack JMPO-102-4C Switch
Depth:
2 in
Product Type:
Sail Switch
UL Listed:
Yes
Width:
4-3/4 in