This product requires certification to purchase.

16 in. Inspection Mirror in Silver

You last purchased this on
 
Supco

Rite Site® 16 in. Inspection Mirror in Silver

  • Fast #
  • Part #SRSIM1
  • Item #1583323
  • Manufacturer Part #RSIM1
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Rite Site® 16 in. Inspection Mirror in Silver

  • Fast #
  • Part #SRSIM1
  • Item #1583323
  • Manufacturer Part #RSIM1
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Optical quality glass prism
  • Chrome plated telescoping arm extends to 16"
  • Convenient pocket clip
  • Requires Certification

Documents


Specifications

Collection:
Rite Site®
Color Finish Name:
Silver
Height:
6-1/2 in
Length:
16 in
Material:
Metal
Product Type:
Inspection Mirror