Motor Shaft Cutting Tool
SB100-SHAFT BLASTER Motor Shaft Cutting Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Precision machined aluminum housing
- Aluminum oxide grain cutting wheel for aggressive cutting action
- Stainless steel quick change arbor
- Tightens to motor shaft with thumb screw
Documents
Specifications
- Adjustable:
- No
- Application:
- HVAC
- Collection:
- SB100-SHAFT BLASTER
- Color Finish Name:
- Silver
- Cutting Capacity:
- 1/32 in
- Depth:
- 3-3/4 in
- Diameter:
- 3 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Integrated
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- No
- UL Listed:
- No
- Weight:
- 1.50 lb
- Width:
- 3-3/4 in