Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Belt jack holds tension on pulley or sheaves to allow adjustment
- Opens from 4 1/2 in. to 15 in. with extender
- Heavy duty 3/8-16 thread shaft
Specifications
- Application:
- Blower, Compressors, Motors, Transmission
- Brand Model Compatibility:
- Universal
- Color:
- Silver
- Color Finish Name:
- Silver
- Depth:
- 1/2 in
- ETL Listed:
- No
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Steel
- Phase:
- Single Phase
- Product Type:
- Belt Jack
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Thickness:
- 2 in
- UL Listed:
- No
- Weight:
- .705 lb
- Width:
- 2 in