Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 180-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Patented valve gasket provides 50X more sealing area than competitive o-ring types
- Sealing force of 180 in-lbs, torque tested with 500 lbs and pressure tested at 250°F
- Maximum pressure: 500 psi
- Non-positional mounting, no adapter required
- Requires only 2" clearance for installation and operation
- Hex key wrench included
- Tubing size: 1/4", 5/16", 3/8" OD
- Corrosion resistant
- Piercing needle is engineered for concentricity and hardness to insure perfect seating every time
- This product can expose you to chloroprene, which is known to the state of California to cause cancer
Specifications
- Application:
- HVAC/R Systems
- CE Approved:
- No
- CSA Certified:
- no
- Color Finish Name:
- Silver
- Diameter:
- 1/4 in
- ETL Listed:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fits Pipe Size:
- 1/4 in;5/16 in;3/8 in
- Height:
- 1-3/4 in
- Length:
- 2 in
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 1/4 in;5/16 in;3/8 in
- Smart Home Enabled:
- No
- Tool Type:
- Valve
- UL Listed:
- No
- Valve Size:
- 5/16 in
- Valve Type:
- Piercing Valve
- Weight:
- .22 lb
- Width:
- 1-1/4 in