Frequently Purchased Together
Product Details
Product Details
- Can replace GE® WR32X10398, WR32X1122, WR32X1107 and WR32X1094
- New design is stronger than the old style shelf
Specifications
- Brand Model Compatibility:
- GE WR32X1122, WR32X1107, WR32X1094 and WR32X10398
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- Height:
- 1 in
- Length:
- 25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Crisper Tray
- Size:
- 24-1/2 in x 18-5/8 in
- UL Listed:
- No
- Weight:
- 4.935 lb
- Width:
- 24-1/2 in