Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Evaporator motor fan blade
- 5 blade, 4 1/2" diameter
- 1/8" shaft
- Counter clockwise rotation
- Can replace GE® WR60X114
Documents
Specifications
- Application:
- HVAC/R Systems
- Blade Pitch:
- 33°
- Blade Span:
- 4-1/2 in
- Bore Size:
- 1/8
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- White
- Depth:
- 1 in
- Diameter:
- 4-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Push-on
- Length:
- 7 in
- Material:
- Plastic
- Phase:
- Single Phase
- Thickness:
- 1 in
- UL Listed:
- No
- Weight:
- .05 lb
- Width:
- 6-1/2 in