Frequently Purchased Together
Product Details
Product Details
- Sturdy, heavy duty steel
- 5/8" steel center shaft
- 4 pull fingers
- Alignment tool included
- Has flats for wrench
- Fine thread version provides additional torque and pulling power
Documents
Specifications
- Application:
- HVAC/R Systems
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Name:
- Grey
- ETL Listed:
- No
- Height:
- 2-1/2 in
- Length:
- 5-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Smart Home Enabled:
- No
- Tool Type:
- Fan Blade Puller
- Weight:
- 3.28 lb
- Width:
- 2-1/4 in