Frequently Purchased Together
Product Details
Product Details
- Provides 48" reach
- Ergonomic handle
- Magnetic tip
Specifications
- Application:
- HVAC/R Systems
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Name:
- Silver
- Diameter:
- 1/2 in
- ETL Listed:
- No
- Height:
- 1/2 in
- Length:
- 48 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Smart Home Enabled:
- No
- Tool Type:
- Filter Puller
- Weight:
- .35 lb
- Width:
- 1 in