240V SPST 60T11 Style Limit Control Thermostat 150°F Open/110°F Close
SHL Series 240V SPST 60T11 Style Limit Control Thermostat 150°F Open/110°F Close
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Welded construction for integrity of current-carrying components.
- Open on rise
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 60
- Application:
- HVAC/R Systems
- Collection:
- SHL Series
- Depth:
- 2 in
- Product Type:
- Thermostat
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- Yes
- Width:
- 5 in