240V SPST 60T11 Style Limit Control Thermostat 160°F Open/120°F Close
SHL Series 240V SPST 60T11 Style Limit Control Thermostat 160°F Open/120°F Close
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Welded construction for integrity of current carrying components
- Open on rise
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 60
- Application:
- HVAC/R Systems
- Collection:
- SHL Series
- Depth:
- 3/4 in
- Product Type:
- Fan Control
- Temperature Range:
- 120 to 160 Deg F
- UL Listed:
- Yes
- Width:
- 5 in