11 in. Manifold Gauge Hanger
11 in. Manifold Gauge Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Knoxville, TN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Allows the user to place gauges safely away from high voltage
- Vinyl coated magnet prevents surface damage
- Allows gauges and manifolds to be read more easily
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Name:
- Blue, Orange
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 11 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Product Type:
- Strap
- Size:
- 6 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- .3 lb
- Width:
- 7 in