Range Ignitor in Stainless Steel
Sic® Range Ignitor in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Direct replacement for hundreds of OEM numbers
- Longer life and greater strength, with the longest MTBF (mean time between failure) in the industry
- Meets or exceeds OEM specifications
- Used with 3.2 to 3.5 Amp rated gas safety valves
- Will not overdrive the gas valve like some universal replacements
- High temperature stainless steel shield
- High temperature MGT wire leads
- High temperature ceramic wire nuts to wire into original harness
- CSA approved
- UL approved
Specifications
- AMP:
- 3.2
- Brand Model Compatibility:
- GE and Hotpoint Gas Ranges
- CSA Certified:
- No
- Collection:
- Sic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3/4 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 5-1/2 in
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Range Igniter
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Thickness:
- 1 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3 in