This product requires certification to purchase.

Round Range Ignitor

You last purchased this on
 
Supco

Sic® Round Range Ignitor

Brand image
You last purchased this on
 
Supco

Sic® Round Range Ignitor

  • Fast #
  • Part #SSGR403
  • Item #4479549
  • Manufacturer Part #SGR403
3.9 out of 5 Customer Rating

X Points
Color Finish Category: Chromes Select Color Finish Category
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Direct replacement for hundreds of OEM numbers
  • Longer life and greater strength, with the longest MTBF (mean time between failure) in the industry
  • Meets or exceeds OEM specifications
  • Used with 2.8 to 3.0 Amp rated gas safety valves
  • Will not overdrive the gas valve like some universal replacements
  • High temperature stainless steel shield
  • High temperature MGT wire leads
  • High temperature ceramic wire nuts to wire into original harness
  • Ceramic block and shield 3 1/2" long
  • Requires Certification

Specifications

AMP:
3.2
Brand Model Compatibility:
Hotpoint, GE, Whirlpool, Forge, RCA
CSA Certified:
No
Collection:
Sic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1 in
GSA Approved:
No
Height:
1-3/4 in
Length:
3-1/2 in
Material:
Porcelain
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Range Igniter
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Thickness:
1 in
UL Listed:
Yes
Volts:
120V
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #SRR109
Item #4479624
3.3 out of 5 Customer Rating
Requires Certification
Part #SCH44X5099
Item #4416396
4 out of 5 Customer Rating
Requires Certification
Part #SSPG1401GE
Item #4416410
5 out of 5 Customer Rating
Requires Certification
Part #EERWB32K3
Item #7221365
5 out of 5 Customer Rating
Requires Certification
Part #SCH775
Item #4416403
4.9 out of 5 Customer Rating
Requires Certification
Part #SCH44K5012
Item #4603159
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSGR409
Item #4479552
3.3 out of 5 Customer Rating
Requires Certification
Part #SST04
Item #4416372
3.4 out of 5 Customer Rating
Requires Certification
Part #SRRUPR
Item #4416422
5 out of 5 Customer Rating
Requires Certification
Part #SCH44X10009
Item #4603164
3.1 out of 5 Customer Rating
Requires Certification
Part #SCH44K10005
Item #4416424
4.2 out of 5 Customer Rating
Requires Certification
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing