120V Round Silicon Carbide Hot Surface Ignitor
SIG100 Series 120V Round Silicon Carbide Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Exact replacement for hot surface igniters
- Lower power consumption
- Copper, 18 gauge, high temperature, fiberglass insulated lead wires
- Fast time to temperature response
- Strong durable design
- High resistance to oxidation
Documents
Specifications
- AMP:
- 4
- Brand Model Compatibility:
- GEM IG101
- Collection:
- SIG100 Series
- Height:
- 3/4 in
- Ignitor Type:
- Hot Surface
- Length:
- 13 in
- Material:
- Porcelain
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Volts:
- 120V
- Width:
- 1-3/4 in