This product requires certification to purchase.

Sight Glass

You last purchased this on
 
Supco

Sight Glass

  • Fast #
  • Part #SSSGSS3
  • Item #4479583
  • Manufacturer Part #SSGSS3
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Sight Glass

  • Fast #
  • Part #SSSGSS3
  • Item #4479583
  • Manufacturer Part #SSGSS3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully hermetic design
  • 3% relative humidity indication compared to 10% paper indicators
  • Single indicator for all common refrigerants
  • Accurate color calibration at low ppm levels and higher temperatures
  • Tri-color coded: blue/purple/pink
  • Wide angle viewing/high visibility window for ease of monitoring
  • All brass corrosion resistant body
  • Solid copper fittings
  • Maximum working pressure: 680 PSIG
  • 3/8" SAE
  • Requires Certification

Specifications

Brand Model Compatibility:
Sporlan: SA135, Wilmar: 523699, Virginia Chemical KSG3S, Mars: 65639, Alco: HMI-ITT3
End Connection 1:
Female Flare
End Connections:
Female Flare
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
7 in
Material:
Brass, Copper
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.