Silver Terminal
Silver Terminal
Frequently Purchased Together
Product Details
Product Details
- 12-10 AWG #10 stud 13/64" I.D. 20 Pieces
- Supco® terminal service packs are handy and low priced, ideal for small jobs.
- Pack of 20
Documents
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/4 in
- Length:
- 1 in
- Material:
- Copper
- Maximum Temperature:
- 221
- Package Quantity:
- Piece of 20
- Product Type:
- Terminal
- UL Listed:
- No
- Volts:
- 600V
- Width:
- 4 in
- Wire Gauge (AWG):
- 12 ga - 10 ga