240V 36T11 Style Automatic Roll-out Switch 150°F Open/110°F Close
SLS Series 240V 36T11 Style Automatic Roll-out Switch 150°F Open/110°F Close
Frequently Purchased Together
Product Details
Product Details
- Offered in a broad temperature range to cover most heating applications
- Electrical rating: 36T
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Collection:
- SLS Series
- Color Finish Name:
- Black
- Depth:
- 1 in
- Diameter:
- 1/2 in
- Height:
- 1-1/2 in
- Length:
- 2 in
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Product Type:
- Thermostat
- Programmability:
- Non-programmable
- Temperature Range:
- 110 to 150 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 5 in