240V 36T11 Style Automatic Roll-out Switch 170°F Open/130°F Close
SLS Series 240V 36T11 Style Automatic Roll-out Switch 170°F Open/130°F Close
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Offered in a broad temperature range to cover most heating applications
- Electrical rating: 36T
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Collection:
- SLS Series
- Depth:
- 1 in
- Diameter:
- 1/2 in
- Product Type:
- Rollout Switch
- Temperature Range:
- 130 to 170 Deg F
- UL Listed:
- Yes
- Width:
- 5 in