240V 36T11 Style Automatic Roll-out Switch 200°F Open/160°F Close
SLS Series 240V 36T11 Style Automatic Roll-out Switch 200°F Open/160°F Close
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200Product Details
Product Details
- Offered in a broad temperature range to cover most heating applications
- Electrical rating: 36T
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 25
- Application:
- HVAC/R Systems
- Collection:
- SLS Series
- Depth:
- 3/4 in
- Product Type:
- Thermostat
- Temperature Range:
- 160 to 200 Deg F
- UL Listed:
- Yes
- UPC:
- 687152153213
- Width:
- 5 in