SM Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct replacement c-frame motor kit for Nutone® bath fans
- Kit includes single speed motor, 3 3/4" x 2" blower wheel and mounting bracket
- Motor includes 6" wire leads with molded plug
Specifications
- AMP:
- 0.9
- Application:
- HVAC/R Systems
- Bore Size:
- 7/32
- Brand Model Compatibility:
- Nutone K5895 and K5894
- Collection:
- SM Series
- Color Finish Name:
- Black
- Depth:
- 3 in
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Length:
- 8-1/2 in
- Material:
- Steel
- Phase:
- Single Phase
- Product Type:
- Blower Fan Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 2400
- Thickness:
- 2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 1.84 lb
- Width:
- 5 in