SM Series
Frequently Purchased Together
Product Details
Product Details
- Exact replacement for Nutone® range hood ventilators and others
- C frame design
- Includes FB460 fan blade
- Replaces Nutone® C65878 and 65878000
- CSA approved
- UL® listed
Specifications
- ADA Compliant:
- No
- AMP:
- 0.48
- Application:
- Hoods
- Brand Model Compatibility:
- Nutone® C65878, Nutone® EM550, Nutone® K111
- CARB OTC LEED Compliant:
- No
- Collection:
- SM Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- GSA Approved:
- No
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-3/4 in
- Material:
- Metal, Plastic
- Package Quantity:
- Pack of 2
- Product Type:
- Motor
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 3000
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6-13/100 in