8 in. Surface Element in Black
8 in. Surface Element in Black
Frequently Purchased Together
Product Details
Product Details
- Fits many brands of ranges, cooktops and stoves
- Terminals are nickel over steel looped ends
- Direct replacement for hundreds of models
- Manufactured from high temperature stainless alloys
- Medallions have a high temperature black porcelain coating
- Terminals are nickel over steel "looped ends"
Specifications
- Brand Model Compatibility:
- DG210, DG212, DG308, DG309, DG412
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Diameter:
- 8 in
- GSA Approved:
- No
- Height:
- 1/4 in
- Length:
- 10 in
- Material:
- Alloy
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Surface Element
- Thickness:
- 1 in
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2100 W
- Width:
- 8 in