1 lb. Putty
Solderweld® 1 lb. Putty
Frequently Purchased Together
Product Details
Product Details
- Hot block is 100% reusable for life and if ever dries up, just add a little water and it recharges to new again
- Blocks direct and conductive heat transfer on all types of surfaces and metals, including joints, valves, fittings, composite panels, rubber and plastics
- Protect heat sensitive parts and eliminate discoloration, warp-age and distortion
- This putty is a must when protecting reversing valves, ball valves and TXV
- Can be used to hold, align and jig parts for brazing, soldering or welding
- Is effective with any of these heat sources: Oxy-acetylene torch, natural gas torch, MAPP gas, induction
Documents
Specifications
- Collection:
- Solderweld®
- Color Finish Name:
- Blue
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Paste
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 1
- Product Type:
- Putty
- Size:
- 1 lb
- Thickness:
- 3 in
- Torch Type:
- Gas
- Weight:
- 1 lb
- Width:
- 3-1/2 in