This product requires certification to purchase.

18 in. Grey Brazing Rod (Pack of 1/2 lb.)

You last purchased this on
 
Supco

Solderweld® 18 in. Grey Brazing Rod (Pack of 1/2 lb.)

  • Fast #
  • Part #SSWSS1512K
  • Item #9918645
  • Manufacturer Part #SW-SS1512K
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

Solderweld® 18 in. Grey Brazing Rod (Pack of 1/2 lb.)

  • Fast #
  • Part #SSWSS1512K
  • Item #9918645
  • Manufacturer Part #SW-SS1512K
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The self fluxing property of this filler metal is effective on copper only
  • For copper-base alloys, such as brass or bronze, the joints should be fluxed
  • Should not be used on nickel-base and iron-base alloys, as the phosphorus reacts with the nickel or iron to form brittle compounds at the interface of the joints
  • Should not be used where the joints are exposed to sulfur compounds, especially in gases or oils at temperatures above normal room temperature
  • Exposure to pressured steam can also result in accelerated corrosion
  • Requires Certification

Documents


Specifications

Collection:
Solderweld®
Color Finish Name:
Silver
Height:
18 in
Length:
18 in
Material:
Copper, Phosphorus, Silver
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1/2 lb
Product Type:
Brazing Rod
Size:
18 in
Weight:
.14 lb
Width:
13/100 in