Aluminum Coil Solder Repair Tech Bag in Black
Solderweld® Aluminum Coil Solder Repair Tech Bag in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable canvas bag requires no special care
- Comes in Black (SW-ACRTB) or Camouflage (SW-ACRTC)
- Al-Cop brazing rods provide a unique Aluminum to Copper brazing rod with a flux core that makes brazing Aluminum to Copper line sets quick and easy
- Strong bonds that will endure the life of the fittings, a complete fix that will withstand the test of time
- Alloy Sol Aluminum repair and joining rods flow at half the melting temp of Aluminum and provides a repair at 30,000 PSI welding pressure
- The flux decontaminates the Aluminum repair area so there is no need for pre-cleaning and it even works through pain
- Alloy Sol flux is a powdered flux used for brazing Aluminum and Aluminum based alloys
- The flux wets the joining surfaces thoroughly and prevents the entrapment of Aluminum Oxide inclusions in the joints
- Stainless Steel wire brush
Specifications
- Collection:
- Solderweld®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Height:
- 9 in
- Length:
- 9 in
- Material:
- Nylon
- Material Type:
- Canvas
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Storage Type:
- Tech Bag
- UL Listed:
- No
- Weight:
- 0.61 lb
- Width:
- 5-1/2 in