Aluminum Coil Solder Repair Tech Bag in Camo
Solderweld® Aluminum Coil Solder Repair Tech Bag in Camo
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable canvas bag requires no special care, comes in black (SW-ACRTB) or camouflage (SW-ACRTC)
- Al-Cop brazing rods provide a unique aluminum to copper brazing rod with a flux core that makes brazing aluminum to copper line sets quick and easy
- Alloy Sol Aluminum repair and joining rods flow at half the melting temp of aluminum and provides a repair at 30,000 PSI welding pressure
- The flux decontaminates the Aluminum repair area so there is no need for pre-cleaning and it even works through pain
- Alloy Sol flux is a powdered flux used for brazing Aluminum and Aluminum based alloys
- The flux wets the joining surfaces thoroughly and prevents the entrapment of Aluminum Oxide inclusions in the joints
- Stainless steel wire brush
- Tech bag - Camouflage
- Cleaning rag - Red
Documents
Specifications
- Collection:
- Solderweld®
- Color Finish Category:
- Greens
- Color Finish Name:
- Camouflage
- Depth:
- 2-1/2 in
- Height:
- 9 in
- Length:
- 9 in
- Material:
- Nylon
- Material Type:
- Canvas
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Storage Type:
- Tech Bag
- UL Listed:
- No
- Weight:
- .61 lb
- Width:
- 5-1/2 in