Frequently Purchased Together
Product Details
Product Details
- Brush length: 12"
- Total length: 27-1/2"
- Wood Handle
Specifications
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- ETL Listed:
- No
- Handle Material:
- Wood
- Height:
- 5 in
- Length:
- 27-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Size:
- 27 in
- Smart Home Enabled:
- No
- Tool Type:
- Brush
- Weight:
- .275 lb
- Width:
- 2 in