Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to replace GE® & Hotpoint®, IM1 through IM3 series, used in thousands of models
- Fits GE® built refrigerators
- Harness included
Documents
Specifications
- Application:
- Refrigerators
- Brand Model Compatibility:
- GE: IM-1, IM-2, IM-3, & UKKIT Series
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Length:
- 11-1/4 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Ice Maker Kit
- UL Listed:
- No
- Valve Type:
- Water Inlet Valve
- Volts:
- 120V
- Width:
- 9-13/100 in