Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prevents binding of high speed compressors and excess wear in motors
- Used to repair and provide preventative maintenance programs
- Dissolves sludge buildup on bearing and valve surfaces
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Brown
- Diameter:
- 2 in
- Material:
- Liquid
- Size:
- 8 oz