Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Condenser fan cycling SPST close on pressure rise
- Pressure range: 0 to 650 psi
- Burst pressure: 5000 psi
- Life at rated load: 100,000 cycles
- Rated voltage: 50/60 Hz, 24V/120V/240V
- Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
- SAE, 1/4" female flare fitting with valve core depressor
Documents
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Mars 33341
- Cable Length (ft):
- 18 in
- Diameter:
- 1/4 in
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 240V