This product requires certification to purchase.

You last purchased this on
 
Supco

  • Fast #
  • Part #SSHP550450
  • Item #5052734
  • Manufacturer Part #SHP550450
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

  • Fast #
  • Part #SSHP550450
  • Item #5052734
  • Manufacturer Part #SHP550450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • High pressure SPST open on pressure rise
  • Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
  • Rated voltage: 50/60 Hz, 24V/120V/240V
  • Life at rated load: 100,000 cycles
  • SAE, 1/4" female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor
  • Pressure range: 0 to 650 psi
  • Burst pressure: 5000 psi
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Johnson P100CE11D Heat Pump
Cable Length (ft):
18 in
Diameter:
1/4 in
End Connection 1:
Female Flare
End Connections:
Female Flare
Pressure - Maximum:
650 psi
Product Type:
Pressure Switch
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
24/240V