This product requires certification to purchase.

You last purchased this on
 
Supco

  • Fast #
  • Part #SSKIT03033
  • Item #7338938
  • Manufacturer Part #SKIT03033
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

  • Fast #
  • Part #SSKIT03033
  • Item #7338938
  • Manufacturer Part #SKIT03033
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Exact replacement hot surface igniters
  • Superior gas lighting ability
  • Lower power consumption
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Supco174 flat igniters offer an efficient , stronger, reliable hot surface Silicon Carbide design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation
  • Longer usable life
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
Trane KIT03033 Burner
Height:
3-1/5 in
Ignitor Type:
Hot Surface
Length:
6-1/10 in
Material:
Silicon Carbide
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Width:
3 in