SSN Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CSA approved
- Faster time to temperature response
- Stronger more durable design
- More robust in transit
- Higher resistance to oxidation
- Lower power consumption
- Superior gas lighting ability
- Universal silicon nitride ignitor
- Three-year warranty
Documents
Specifications
- AMP:
- 1.3
- Collection:
- SSN Series
- Height:
- 1-3/5 in
- Ignitor Type:
- Hot Surface
- Length:
- 9-3/5 in
- Material:
- Silicon Nitride
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 4-9/10 in