Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with air pressure switches
- Neoprene tubing for use on air pressure switches
- Pressure range: -20" to 20" WC
- Temperature range: 0® F to 160® F (-17® C to 71® C)
Specifications
- AMP:
- 2.9
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Black
- Diameter - Outside:
- 3/16 in
- End Connection 1:
- Female Flare
- Length:
- 5 ft
- Material:
- Rubber
- Material Type:
- Neoprene
- PipeTubing Size:
- 3/16 in
- Power Source:
- Electric
- Product Type:
- Tubing