This product requires certification to purchase.

6 Hr 25 Minute Defrost Timer

You last purchased this on
 
Supco

6 Hr 25 Minute Defrost Timer

  • Fast #
  • Part #SSPG1401GE
  • Item #4416410
  • Manufacturer Part #SPG1401GE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

6 Hr 25 Minute Defrost Timer

  • Fast #
  • Part #SSPG1401GE
  • Item #4416410
  • Manufacturer Part #SPG1401GE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exact OEM features and specifications
  • Energy saving plastic construction
  • For GE model WR9X330 and Maytag model R0168026
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
Gemline: CC923, Maytag: R01168026, GE: WR9X330
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/2 in
Height:
1-1/2 in
Horsepower:
1/2 hp
Length:
3 in
Material:
Plastic
NSF Certified:
No
Number of Pieces:
12 Piece
Product Type:
Defrost Timer
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Weight:
2.47 lb
Width:
2-1/2 in