Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in many HVAC applications
- Tubing length: 5'
- Soft
- Red
- NSF® listed
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Red
- Diameter:
- 3/16 in
- Diameter - Outside:
- 5/16 in
- Length:
- 5 ft
- Material:
- Rubber, Silicone
- PipeTubing Size:
- 3/16 in
- Product Type:
- Tubing