This product requires certification to purchase.

You last purchased this on
 
Supco

  • Fast #
  • Part #SST03
  • Item #4479611
  • Manufacturer Part #ST03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

  • Fast #
  • Part #SST03
  • Item #4479611
  • Manufacturer Part #ST03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Refrigerator/freezer thermometer
  • Stainless steel construction
  • Hangs or stands
  • Fahrenheit and Celsius
  • Unbreakable lens
  • Temperature range: -20° F to 80° F (-30° C to 27° C)
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Color Finish Name:
Silver
Height:
3-3/4 in
Length:
2-1/4 in
Material:
Stainless Steel
Maximum Temperature:
80
Temperature Range:
-20 to 80 ° F
Weight:
.13 lb
Width:
3 in