This product requires certification to purchase.

You last purchased this on
 
Supco

  • Fast #
  • Part #SSUD111
  • Item #1728057
  • Manufacturer Part #SUD111
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Supco

  • Fast #
  • Part #SSUD111
  • Item #1728057
  • Manufacturer Part #SUD111
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with all refrigerants
  • Copper driers are high quality, high capacity original equipment components for use on domestic and commercial refrigerators, freezers, and air conditioners
  • XH-9 100% beaded molecular sieve
  • Hermetically sealed
  • Copper shells and end tubes
  • Easy break off grooved ends
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
CSA Certified:
No
Diameter:
1 in
End Connection 1:
OD Tube, Flare
End Connection 2:
OD Tube
End Connections:
OD Tube;Flare x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
10-1/2 in
Material:
Copper
Pressure - Maximum:
500 psi
Product Type:
Liquid Line Filter Drier
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No