Frequently Purchased Together
Product Details
Product Details
- Cleans and straightens fins for better operating efficiency
- 8" length
- Red grip
Specifications
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Name:
- Red
- ETL Listed:
- No
- Handle Material:
- Plastic
- Height:
- 2-9/50 in
- Length:
- 8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Size:
- 8 in
- Smart Home Enabled:
- No
- Weight:
- .31 lb
- Width:
- 3-63/100 in