SUPCO DS009KJ HSI NOR-107
SUPCO DS009KJ HSI NOR-107
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exact replacement hot surface igniters
- Superior gas lighting ability
- Lower power consumption
- 18 gauge copper high temperature fiberglass insulated lead wires
- Faster time to temperature response
- Stronger more durable design
Specifications
- AMP:
- 3
- Brand Model Compatibility:
- Nordyne: 903758
- Height:
- 3/4 in
- Ignitor Type:
- Hot Surface
- Length:
- 7 in
- Material:
- Brass
- Origin:
- Global
- Volts:
- 120V
- Width:
- 3-1/2 in