Temperature Logger in White
Temperature Logger in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features the ability to export data recording into text or Excel® files
- Able to store over 43,000 temperature samples
- Features real time data monitoring with a sample rate from 1 second to 9 hours
- Features over and under alarm settings with a visiual indicator
- Compatible with Windows® 2000, XP, Vista and Windows® 7
- Requires 5MB of free disk space
- Features a 1 year warranty
Documents
Specifications
- Battery Size:
- CR2032
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- White
- Material:
- Plastic
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Power Source:
- Battery
- Temperature Range:
- -40 to 160 Deg F
- UL Listed:
- No