This product requires certification to purchase.

24V Single Phase Compressor

You last purchased this on
 
Supco

TFX™ 24V Single Phase Compressor

Brand image
You last purchased this on
 
Supco

TFX™ 24V Single Phase Compressor

  • Fast #
  • Part #SCPPRO
  • Item #9273721
  • Manufacturer Part #CPPRO
4.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High Powered Magnet and Garden Hose
  • Hands Free - Saves Time
  • Creates a Powerful Cascade of Water
  • No Messy Backsplash
  • Patent Pending
  • Part of our SUPCO® TradeFox™ Technician-Invented product line
  • This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer, birth defects or other reproductive harm
  • Requires Certification

Documents


Specifications

AMP:
3
Collection:
TFX™
Diameter:
3 in
Height:
4-3/4 in
Phase:
Single Phase
Volts:
24V
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #DIVPRORED4X
Item #9951264
3.3 out of 5 Customer Rating
Requires Certification
Part #SCOM08288
Item #2169666
3.3 out of 5 Customer Rating
Requires Certification
Part #G50N6229VZAKMS
Item #7347425
5 out of 5 Customer Rating
Requires Certification
Part #G50N492ZVZAKMS
Item #7260665
5 out of 5 Customer Rating
Requires Certification
Part #R5510204503S
Item #3609207
3.4 out of 5 Customer Rating
Requires Certification
Part #GZP25K6EPFV830
Item #7316633
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SL140
Item #4600687
4.8 out of 5 Customer Rating
Requires Certification
Part #S3W1
Item #4600675
4.5 out of 5 Customer Rating
Requires Certification
Part #SFLS401
Item #7634898
3.2 out of 5 Customer Rating
Requires Certification
Part #SFLS013
Item #7634897
5 out of 5 Customer Rating
Requires Certification
Part #SRSS495011
Item #4490371
4.5 out of 5 Customer Rating
Requires Certification
Part #SSM673
Item #4416366
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing